This product requires certification to purchase.

2 in. Insert Stainless Steel Drop Pipe Coupling

Merrill Manufacturing

2 in. Insert Stainless Steel Drop Pipe Coupling

  • Fast #
  • Part #MSSDC200
  • Item #4410372
  • Manufacturer Part #SSDC200
3.8 out of 5 Customer Rating
Brand image
Merrill Manufacturing

2 in. Insert Stainless Steel Drop Pipe Coupling

  • Fast #
  • Part #MSSDC200
  • Item #4410372
  • Manufacturer Part #SSDC200
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • For threaded pipe to submersible pump or other threaded pipe coupling needs
  • Have NPS straight threads
  • Chamfered ends - quick, easy starting of threads
  • Tapered pipe threads for a positive, watertight connection
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2-1/2 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Coupling, Straight
Material
Stainless Steel
Warranty & Product Information
Application
Residential
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
NSF Certified
No
UL Listed
No
UPC
642367109233