3/4 in. Stainless Steel MIPS x FIPS 100# Pressure Relief Valve
3/4 in. Stainless Steel MIPS x FIPS 100# Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve set at 100 psi
- Recommended for all cold water system installations - To protect against damage to piping and pressure tanks. PRV's are set at 75 psi or 100 psi. PRV's have a plus/minus 15% setting accuracy
Specifications
- End Connection 1:
- MIPS
- End Connection 2:
- FIPS
- End Connections:
- MIPS x FIPS
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure Class:
- 100#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 642367434205
- Valve Body Material:
- Stainless Steel
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve