4 x 1 in. Stainless Steel Pitless Kit with Strap
4 x 1 in. Stainless Steel Pitless Kit with Strap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pitless kit includes WCOP Series watertight cap
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 4 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes