This product requires certification to purchase.

4 x 4 x 4 in. No-Lead Tank Tee

Merrill Manufacturing

4 x 4 x 4 in. No-Lead Tank Tee

  • Fast #
  • Part #MBATNL125
  • Item #4661577
  • Manufacturer Part #BATNL125
3.3 out of 5 Customer Rating
Brand image
Merrill Manufacturing

4 x 4 x 4 in. No-Lead Tank Tee

  • Fast #
  • Part #MBATNL125
  • Item #4661577
  • Manufacturer Part #BATNL125
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in x 4 in x 4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
UPC:
642367410773