This product requires certification to purchase.

6 ft. NPT x Threaded Assembled Fire Hydrant

Merrill Manufacturing

6 ft. NPT x Threaded Assembled Fire Hydrant

  • Fast #
  • Part #MAFNL7506
  • Item #4670667
  • Manufacturer Part #AFNL7506
3.3 out of 5 Customer Rating
Brand image
Merrill Manufacturing

6 ft. NPT x Threaded Assembled Fire Hydrant

  • Fast #
  • Part #MAFNL7506
  • Item #4670667
  • Manufacturer Part #AFNL7506
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Depth of Trench:
6 ft
End Connection 1:
NPT
End Connection 2:
Threaded
End Connections:
NPT x Threaded
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
UPC:
642367418113
Valve Size:
3/4 in