1-1/2 in. Brass FNPT Check Valve
700 Series 1-1/2 in. Brass FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Valve body and poppet are cast with no lead brass
- Abrasion resistant O-ring is precision fitted to the poppet for a positive seal into a tapered self-cleaning valve seat
- Check valve has Delrin® guide bearing for the poppet stem, assures smooth, noise-free, and long-life valve operation
- Corrosion resistant - stainless steel spring and stainless steel lock nut
- Can be used in both vertical and horizontal positions
- Check valves and foot valves individually boxed
-
Lead Law Compliant
Documents
Specifications
- Collection:
- 700 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-9/10 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure Class:
- 200#
- UL Listed:
- No
- UPC:
- 642367077174
- Valve Body Material:
- Red Brass
- Valve Body Style:
- Poppet
- Valve Seat Material:
- Delrin
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 1.5 lb