This product requires certification to purchase.

11/16 - 1-1/4 in. Stainless Steel Hose Clamp

Merrill Manufacturing

M67-1 Series 11/16 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #MM67121
  • Item #5055193
  • Manufacturer Part #M6712-1
4.5 out of 5 Customer Rating
Brand image
Merrill Manufacturing

M67-1 Series 11/16 - 1-1/4 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #MM67121
  • Item #5055193
  • Manufacturer Part #M6712-1
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
M67-1 Series
Fits Pipe Size:
11/16 in - 1-1/4 in
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
300, 400
Product Type:
Clamp
UPC:
642367097806
Width:
1/2 in