This product requires certification to purchase.

12 in. Cutting Wheel for High Speed Saw

Metabo

12 in. Cutting Wheel for High Speed Saw

  • Fast #
  • Part #M16137
  • Item #1330155
  • Manufacturer Part #16.137
3.5 out of 5 Customer Rating
Brand image
Metabo

12 in. Cutting Wheel for High Speed Saw

  • Fast #
  • Part #M16137
  • Item #1330155
  • Manufacturer Part #16.137
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Steel
Arbor Hole Size:
1 in
Diameter:
12 in
Material:
Aluminum Oxide
Product Type:
Grinding Wheel
Thickness:
0.125 in