4-1/2 in. Depressed Center Wheel
4-1/2 in. Depressed Center Wheel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Application:
- Steel
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 4-1/2 in
- Product Type:
- Center Wheel
- Thickness:
- 1/4 in