4-1/2 in. Stainless Steel and Steel Abrasive Disc
4-1/2 in. Stainless Steel and Steel Abrasive Disc
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Very aggressive stock removal on steel, stainless steel and other metal applications, extremely long life, cooler grinding
Documents
Specifications
- Application:
- Stainless Steel, Steel
- Arbor Hole Size:
- 7/8 in
- Diameter:
- 4-1/2 in
- Material:
- Zirconia Alumina
- Product Type:
- Abrasive Disc
- RPM:
- 10000