4-1/2 x 5/78 in. Cut Off Wheel
4-1/2 x 5/78 in. Cut Off Wheel
Product Details
Product Details
- Bore Size 7/8 in
- Aluminum oxide general purpose wheel for heavier working conditions for steel and other ferrous metals
- Very fast rate of cut
- Good wheel life.
- Flexibility for flush cutting
Documents
Specifications
- Application:
- Cutting
- Arbor Hole Size:
- 7/8 in
- Color Finish Name:
- Black
- Diameter:
- 4-1/2
- Grit Size:
- 60
- Material:
- Aluminum Oxide
- Product Type:
- Cut Off Wheel
- RPM:
- 15000
- Thickness:
- 5/78 in