This product requires certification to purchase.

6 x 1/16 in. Wheel

Metabo

6 x 1/16 in. Wheel

  • Fast #
  • Part #M55339
  • Item #6028836
  • Manufacturer Part #55.339
4 out of 5 Customer Rating
Brand image
Metabo

6 x 1/16 in. Wheel

  • Fast #
  • Part #M55339
  • Item #6028836
  • Manufacturer Part #55.339
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Cutting
Arbor Hole Size:
7/8 in
Color Finish Name:
Black
Diameter:
6 in
Material:
Aluminum Oxide
Product Type:
Wheel
RPM:
10200
Thickness:
1/16 in