This product requires certification to purchase.

10 in. Gas Vent Adjustable Elbow

Metal Fab

10 in. Gas Vent Adjustable Elbow

  • Fast #
  • Part #M10M45
  • Item #795589
  • Manufacturer Part #10M45
4.2 out of 5 Customer Rating
Brand image
Metal Fab

10 in. Gas Vent Adjustable Elbow

  • Fast #
  • Part #M10M45
  • Item #795589
  • Manufacturer Part #10M45
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • 10 in. Diameter
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
10 in
Duct Size
10 in
Elbow Degree
45°
Characteristics & Features
Duct Elbow Type
Adjustable
Warranty & Product Information
UL Listed
No
UPC
622417100397