10 in. x 24 in. Commercial B-Vent Pipe
10 in. x 24 in. Commercial B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- B-Vent
Documents
Specifications
- Adjustable:
- No
- Diameter:
- 10
- Diameter - Inside 1:
- 10
- Duct Size:
- 10 in
- Length:
- 24
- UPC:
- 622417100366
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent