This product requires certification to purchase.

10 in. x 60 in. Commercial B-Vent Pipe

Metal Fab

10 in. x 60 in. Commercial B-Vent Pipe

  • Fast #
  • Part #M10M5
  • Item #795579
  • Manufacturer Part #10M5
3.1 out of 5 Customer Rating
Brand image
Metal Fab

10 in. x 60 in. Commercial B-Vent Pipe

  • Fast #
  • Part #M10M5
  • Item #795579
  • Manufacturer Part #10M5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • B-Vent
  • Requires Certification

Documents


Specifications

Adjustable:
No
Diameter:
10 in
Diameter - Inside 1:
10 in
Duct Size:
10 in
Length:
60 in
UPC:
622417100403
Vent Duct Shape:
Round
Vent Type:
B-Vent