10 x 6 in. Return Grille in White
10 x 6 in. Return Grille in White
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Manufactured from heavy gauge steel to prevent damage and hand inspected to guarantee a quality product that exceeds expectations
- Coking tabs and a precision stamped frame eliminate noise during operation
- Return filter grilles are standard with 1/2" louver spacing and a scratch resistant powder coat finish to ensure a lifetime of maintenance free operation., Uses 1" nominal disposable filters.
Documents
Specifications
- Color Finish Name:
- White
- Material:
- Steel
- Type:
- MMFRG106W