This product requires certification to purchase.

11 in. Gas Vent Collar Aluminum

Metal Fab

11 in. Gas Vent Collar Aluminum

  • Fast #
  • Part #M8TGSC
  • Item #2889746
  • Manufacturer Part #8TGSC
5 out of 5 Customer Rating
Brand image
Metal Fab

11 in. Gas Vent Collar Aluminum

  • Fast #
  • Part #M8TGSC
  • Item #2889746
  • Manufacturer Part #8TGSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aluminum
  • Requires Certification

Specifications

Diameter:
8
Diameter - Inside 2:
11
Diameter - Inside 3:
19-1/2
Material:
Steel
UL Listed:
No
UPC:
622417118521