This product requires certification to purchase.

12 x 12 in. Return Grille in White

Metal Fab

12 x 12 in. Return Grille in White

  • Fast #
  • Part #MMFRG1212W
  • Item #7886963
  • Manufacturer Part #MFRG1212W
5 out of 5 Customer Rating
Brand image
Metal Fab

12 x 12 in. Return Grille in White

  • Fast #
  • Part #MMFRG1212W
  • Item #7886963
  • Manufacturer Part #MFRG1212W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Return Grille in White
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Height:
12
Material:
Steel
Type:
MMFRG1212W
UPC:
622417529020
Width:
12