12 x 8 in. Metal Adjustable Length Vent Pipe
12 x 8 in. Metal Adjustable Length Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Adjustable:
- Yes
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Duct Size:
- 8 in
- Gauge (metal):
- 30
- Length:
- 12
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- UPC:
- 622417103060
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent