This product requires certification to purchase.

12 x 8 in. Type A Chimney Vent Pipe

Metal Fab

12 x 8 in. Type A Chimney Vent Pipe

  • Fast #
  • Part #M8TGS12
  • Item #1616954
  • Manufacturer Part #8TGS12
5 out of 5 Customer Rating
Brand image
Metal Fab

12 x 8 in. Type A Chimney Vent Pipe

  • Fast #
  • Part #M8TGS12
  • Item #1616954
  • Manufacturer Part #8TGS12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Diameter:
8 in
Diameter - Inside 1:
8 in
Duct Size:
8 in
Length:
12 in
Material:
Stainless Steel
UPC:
622417118569
Vent Duct Shape:
Round
Vent Type:
Chimney Vent