14 in. x 36 in. Commercial B-Vent Pipe
14 in. x 36 in. Commercial B-Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- B-Vent
Specifications
- Adjustable:
- No
- Diameter:
- 14
- Diameter - Inside 1:
- 14
- Duct Size:
- 14 in
- Length:
- 36
- UPC:
- 622417103398
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent