This product requires certification to purchase.

14 x 6 in. Return Grille in White

Metal Fab

14 x 6 in. Return Grille in White

  • Fast #
  • Part #MMFRG146W
  • Item #8254068
  • Manufacturer Part #MFRG146W
4 out of 5 Customer Rating
Brand image
Metal Fab

14 x 6 in. Return Grille in White

  • Fast #
  • Part #MMFRG146W
  • Item #8254068
  • Manufacturer Part #MFRG146W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Manufactured from heavy gauge steel to prevent damage and hand inspected to guarantee a quality product that exceeds expectations
  • Coking tabs and a precision stamped frame eliminate noise during operation
  • Return filter grilles are standard with 1/2" louver spacing and a scratch resistant powder coat finish to ensure a lifetime of maintenance free operation., Uses 1" nominal disposable filters.
  • Requires Certification

Documents


Specifications

Color Finish Name:
White
Material:
Steel