6 in. x 18 in. Type B Gas Vent Pipe
6 in. x 18 in. Type B Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Duct Size:
- 6 in
- Length:
- 18 in
- UPC:
- 622417102490
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent