18 x 3 in. Gas Vent Pipe
18 x 3 in. Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 3 in. Duct Size
Documents
Specifications
- Adjustable:
- No
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Duct Size:
- 3 in
- Length:
- 18 in
- UPC:
- 622417518833
- Vent Duct Shape:
- Round