This product requires certification to purchase.

18 x 3 in. Type B Gas Vent Pipe

Metal Fab

18 x 3 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M3M18
  • Item #50042
  • Manufacturer Part #3M18
5 out of 5 Customer Rating
Brand image
Metal Fab

18 x 3 in. Type B Gas Vent Pipe

  • Fast #
  • Part #M3M18
  • Item #50042
  • Manufacturer Part #3M18
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
3 in
Diameter - Inside 1
3 in
Duct Size
3 in
Length
18 in
Characteristics & Features
Adjustable
No
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UPC
622417100823