18 x 4 in. Metal Adjustable Vent Pipe
18 x 4 in. Metal Adjustable Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Approved for use with category 1 gas furnaces, heaters and boilers
- Double wall design enables use at close clearance to combustibles
- Design eliminates sharp edges by hemming the flue and casing
- Features positive twist lock, tool-free assembly and disassembly
Specifications
- Diameter:
- 4 in
- Length:
- 18 in
- Material:
- Metal
- UPC:
- 622417101394