This product requires certification to purchase.

18 x 7 in. Aluminum and Steel Gas Vent Pipe

Metal Fab

18 x 7 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #M7M18
  • Item #1137912
  • Manufacturer Part #7M18
3.1 out of 5 Customer Rating
Brand image
Metal Fab

18 x 7 in. Aluminum and Steel Gas Vent Pipe

  • Fast #
  • Part #M7M18
  • Item #1137912
  • Manufacturer Part #7M18
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
7
Length:
18
Material:
Aluminum, Steel
UPC:
622417102797
Vent Type:
B-Vent