18 x 8 in. Type B Gas Vent Pipe
18 x 8 in. Type B Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Adjustable:
- No
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Duct Size:
- 8 in
- Gauge (metal):
- 30 ga
- Length:
- 18 in
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- UPC:
- 622417103077
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent