20 x 20 in. Filter Grille White Steel
20 x 20 in. Filter Grille White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy guage steel construction
- Concealed hinges
- Equipped with filter retainers
- Uses 1 in. nominal disposable filters
- Finish: White
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Filter Grille Style:
- Grille
- Height:
- 1-5/8 in
- Material:
- Steel
- Width:
- 20 in