24 x 8 in. Metal Type-B Gas Vent Pipe
24 x 8 in. Metal Type-B Gas Vent Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
Specifications
- Adjustable:
- No
- Diameter:
- 8
- Diameter - Inside 1:
- 8
- Duct Size:
- 8 in
- Gauge (metal):
- 30
- Length:
- 24
- Material:
- Aluminum, Steel
- UL Listed:
- Yes
- UPC:
- 622417103091
- Vent Duct Shape:
- Round
- Vent Type:
- B-Vent