3/4 in. x 25 ft. Grey Storm Collar Sealant Tape
3/4 in. x 25 ft. Grey Storm Collar Sealant Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 25 ft
- Product Type:
- Storm Collar Sealant Tape
- Thickness:
- 1/16 in
- UL Listed:
- No
- UPC:
- 622417100069
- Width:
- 3/4 in