3 in. 45 Degree Gas Vent Elbow

You last purchased this on
 
Metal Fab

Corr/Guard® 3 in. 45 Degree Gas Vent Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Metal Fab

Corr/Guard® 3 in. 45 Degree Gas Vent Elbow

  • Fast #
  • Part #M3CGSW45L
  • Item #3383959
  • Manufacturer Part #3CGSW45L
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fewer supports required on horizontal runs
  • Tight overlap and lock prevent sag and wobble
  • One step connection and snap lock - just slide together until it clicks tight, no tools required
  • Close tolerance pipe
  • Seamless precision formed "gold seal" gasket
  • Requires Certification

Documents


Specifications

Application:
Boiler, Furnace, Tankless Water Heaters, Unit Heaters
Collection:
Corr/Guard®
Diameter:
3 in
Elbow Degree:
45 DD
UL Listed:
No