This product requires certification to purchase.

3 in. Gas Vent Pipe

Metal Fab

3 in. Gas Vent Pipe

  • Fast #
  • Part #M12M3
  • Item #557790
  • Manufacturer Part #12M3
3.2 out of 5 Customer Rating
Brand image
Metal Fab

3 in. Gas Vent Pipe

  • Fast #
  • Part #M12M3
  • Item #557790
  • Manufacturer Part #12M3
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 12 in. Duct Size
  • Requires Certification
Dimensions & Measurements
Diameter
12 in
Diameter - Inside 1
12 in
Duct Size
12 in
Length
36 in
Characteristics & Features
Adjustable
No
Material
Steel
Vent Duct Shape
Round
Vent Type
B-Vent
Warranty & Product Information
UPC
622417100564