This product requires certification to purchase.

3 in. Stainless Steel Gas Vent Pipe

Metal Fab

3 in. Stainless Steel Gas Vent Pipe

  • Fast #
  • Part #M3CGSWDS
  • Item #3383965
  • Manufacturer Part #3CGSWDS
4.4 out of 5 Customer Rating
Brand image
Metal Fab

3 in. Stainless Steel Gas Vent Pipe

  • Fast #
  • Part #M3CGSWDS
  • Item #3383965
  • Manufacturer Part #3CGSWDS
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Adjustable:
No
Diameter:
3 in
Diameter - Inside 1:
3 in
Duct Size:
3 in
Material:
Stainless Steel
UPC:
622417519250
Vent Duct Shape:
Round