3 in. Type B Gas Vent Flashing 12/12
3 in. Type B Gas Vent Flashing 12/12
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Fits roof pitch from 6/12 to 12/12
- Features galvanized steel outer wall with a aluminum alloy inner wall
- Includes an integral, annular insulating air space
- Features positive twist lock
Specifications
- Diameter:
- 3
- Diameter - Inside 1:
- 12
- Length:
- 20
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- UPC:
- 622417100625
- Vent Type:
- B-Vent
- Width:
- 20