This product requires certification to purchase.

3 in. Type B Gas Vent Roof Flashing

Metal Fab

3 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M3MF
  • Item #40049
  • Manufacturer Part #3MF
5 out of 5 Customer Rating
Brand image
Metal Fab

3 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M3MF
  • Item #40049
  • Manufacturer Part #3MF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Operates with a non-positive vent static pressure
  • Eliminates sharp edges by hemming the flue and casing
  • Tool-free assembly and disassembly
  • Requires Certification

Specifications

Diameter:
3 in
Diameter - Inside 1:
7-1/2 in
Length:
14-63/100 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417100618
Vent Type:
B-Vent
Width:
14-63/100 in