30 Degree Gas Vent Elbow
30 Degree Gas Vent Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stainless Steel
Specifications
- Diameter:
- 7
- Diameter - Inside 1:
- 7
- Diameter - Inside 2:
- 10
- Elbow Degree:
- 30
- Material:
- Stainless Steel
- UL Listed:
- Yes
- UPC:
- 622417118019