This product requires certification to purchase.

4 in. High Peroform Vent Cap

Metal Fab

4 in. High Peroform Vent Cap

  • Fast #
  • Part #M4MCHP
  • Item #851121
  • Manufacturer Part #4MCHP
3.7 out of 5 Customer Rating
Brand image
Metal Fab

4 in. High Peroform Vent Cap

  • Fast #
  • Part #M4MCHP
  • Item #851121
  • Manufacturer Part #4MCHP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Documents


Specifications

Diameter:
4 in
Material:
Aluminum, Steel
UL Listed:
Yes
UPC:
622417373876