This product requires certification to purchase.

4 in. Type B Gas Vent Flat Tall Cone

Metal Fab

4 in. Type B Gas Vent Flat Tall Cone

  • Fast #
  • Part #M4MFT
  • Item #511783
  • Manufacturer Part #4MFT
4.4 out of 5 Customer Rating
Brand image
Metal Fab

4 in. Type B Gas Vent Flat Tall Cone

  • Fast #
  • Part #M4MFT
  • Item #511783
  • Manufacturer Part #4MFT
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Used for flat roofs
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double-wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Requires Certification
Dimensions & Measurements
Diameter
4 in
Diameter - Inside 1
7-1/2 in
Height
11-1/4 in
Length
14-63/100 in
Width
14-63/100 in
Characteristics & Features
Material
Aluminum Alloy, Steel
Vent Type
B-Vent
Warranty & Product Information
UL Listed
Yes
UPC
622417100991