This product requires certification to purchase.

4 in. x 12 in. Adjustable Length Gas Vent Pipe

Metal Fab

4 in. x 12 in. Adjustable Length Gas Vent Pipe

  • Fast #
  • Part #M4M12A
  • Item #516059
  • Manufacturer Part #4M12A
5 out of 5 Customer Rating
Brand image
Metal Fab

4 in. x 12 in. Adjustable Length Gas Vent Pipe

  • Fast #
  • Part #M4M12A
  • Item #516059
  • Manufacturer Part #4M12A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Specifications

Adjustable:
Yes
Diameter:
4 in
Diameter - Inside 1:
4 in
Duct Size:
4 in
Gauge (metal):
30 ga
Length:
12 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417101370
Vent Duct Shape:
Round
Vent Type:
B-Vent