4 in. X 6 in. Type B Gas Vent Increaser
4 in. X 6 in. Type B Gas Vent Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Approved for use with category 1 gas furnaces, heaters and boilers
- Double wall design enables use at close clearance to combustibles
- Design eliminates sharp edges by hemming the flue and casing
- Features positive twist lock, tool-free assembly and disassembly
Specifications
- Diameter - Inside 1:
- 4
- Diameter - Inside 2:
- 6
- Height:
- 6-1/2
- Material:
- Steel
- UPC:
- 622417101028