4 in. x 8 in. B-Vent Gas Vent Increaser
4 in. x 8 in. B-Vent Gas Vent Increaser
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- B-Vent
Specifications
- Height:
- 8-1/2
- Material:
- Steel
- UPC:
- 622417101042