4 x 10 in. Floor Register in White Steel
4 x 10 in. Floor Register in White Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy gauge steel construction
- Toe operated valve control
- Extremely rigid, smooth surface face
- Finish: White or brown
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- Length:
- 10 in
- Material:
- Steel
- UPC:
- 622417528733
- Width:
- 4 in