This product requires certification to purchase.

5 in. High Peroform Vent Cap

Metal Fab

5 in. High Peroform Vent Cap

  • Fast #
  • Part #M5MCHP
  • Item #772078
  • Manufacturer Part #5MCHP
5 out of 5 Customer Rating
Brand image
Metal Fab

5 in. High Peroform Vent Cap

  • Fast #
  • Part #M5MCHP
  • Item #772078
  • Manufacturer Part #5MCHP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Characteristics & Features
Material
Aluminum, Steel
Warranty & Product Information
UL Listed
Yes
UPC
622417373838