This product requires certification to purchase.

5 in. Type B Gas Vent Roof Flashing

Metal Fab

5 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M5MF
  • Item #133805
  • Manufacturer Part #5MF
5 out of 5 Customer Rating
Brand image
Metal Fab

5 in. Type B Gas Vent Roof Flashing

  • Fast #
  • Part #M5MF
  • Item #133805
  • Manufacturer Part #5MF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Operates with a non-positive vent static pressure
  • Eliminates sharp edges by hemming the flue and casing
  • Tool-free assembly and disassembly
  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Diameter - Inside 1
5 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
UL Listed
Yes
UPC
622417101547