This product requires certification to purchase.

5 in. Type B Gas Vent Swivel Tee

Metal Fab

5 in. Type B Gas Vent Swivel Tee

  • Fast #
  • Part #M5M5ST5
  • Item #517151
  • Manufacturer Part #5M5ST5
5 out of 5 Customer Rating
Brand image
Metal Fab

5 in. Type B Gas Vent Swivel Tee

  • Fast #
  • Part #M5M5ST5
  • Item #517151
  • Manufacturer Part #5M5ST5
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double-wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Specifications

Diameter - Inside 1:
5
Diameter - Inside 2:
5
Diameter - Inside 3:
5
Length:
17-1/2
Material:
Aluminum
UPC:
622417122771