This product requires certification to purchase.

6 in. Duct Round Takeoff Galvanized Steel and Aluminum in Round Duct

Metal Fab

6 in. Duct Round Takeoff Galvanized Steel and Aluminum in Round Duct

  • Fast #
  • Part #M6MFT
  • Item #511553
  • Manufacturer Part #6MFT
5 out of 5 Customer Rating
Brand image
Metal Fab

6 in. Duct Round Takeoff Galvanized Steel and Aluminum in Round Duct

  • Fast #
  • Part #M6MFT
  • Item #511553
  • Manufacturer Part #6MFT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Galvanized Steel
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Length:
17-1/2 in
Material:
Steel, Aluminum
UPC:
622417102124
Vent Duct Shape:
Round
Width:
9-1/2 in