This product requires certification to purchase.

6 in. Type B Gas Vent Flashing

Metal Fab

6 in. Type B Gas Vent Flashing

  • Fast #
  • Part #M6MF12
  • Item #515969
  • Manufacturer Part #6MF-12
5 out of 5 Customer Rating
Brand image
Metal Fab

6 in. Type B Gas Vent Flashing

  • Fast #
  • Part #M6MF12
  • Item #515969
  • Manufacturer Part #6MF-12
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Diameter - Inside 1:
12-1/2 in
Length:
21 in
Material:
Aluminum Alloy, Steel
UL Listed:
Yes
UPC:
622417102100
Vent Type:
B-Vent
Width:
28 in