6 in. Type B Gas Vent Roof Flashing
6 in. Type B Gas Vent Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Approved for use with category 1 gas furnaces, heaters and boilers
- Operates with a non-positive vent static pressure
- Eliminates sharp edges by hemming the flue and casing
- Tool-free assembly and disassembly
Specifications
- Diameter:
- 6
- Diameter - Inside 1:
- 9-1/2
- Length:
- 17-1/2
- Material:
- Aluminum Alloy, Steel
- UL Listed:
- Yes
- UPC:
- 622417102094
- Vent Type:
- B-Vent
- Width:
- 17-1/2