This product requires certification to purchase.

6 in. Type B Gas Vent Swivel Tee

Metal Fab

6 in. Type B Gas Vent Swivel Tee

  • Fast #
  • Part #M6M6ST6
  • Item #516591
  • Manufacturer Part #6M6ST6
3.6 out of 5 Customer Rating
Brand image
Metal Fab

6 in. Type B Gas Vent Swivel Tee

  • Fast #
  • Part #M6M6ST6
  • Item #516591
  • Manufacturer Part #6M6ST6
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Approved for use with category 1 gas furnaces, heaters and boilers
  • Double-wall design enables use at close clearance to combustibles
  • Design eliminates sharp edges by hemming the flue and casing
  • Features positive twist lock, tool-free assembly and disassembly
  • Requires Certification

Specifications

Diameter - Inside 1:
6
Diameter - Inside 2:
6
Diameter - Inside 3:
6
Length:
20
Material:
Aluminum
UPC:
622417122931